Shop All Bathroom Vanities with Tops
International Concepts
Vanity Table with Vanity Bench, Snow White
Mfr # K-BE08-2-DT-2
Zoro # G7895998
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17.1
- Width 40.2
- Overall Height 17.1
- Height 31.5
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-BE08-2-DT-2
- Zoro # G7895998
- UPC # 727506544202
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 17.1 |
Width | 40.2 |
Overall Height | 17.1 |
Height | 31.5 |
Overall Length | 40.2 |
Overall Width | 31.5 |
Details
Color | Snow White |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Vanity Dimensions: 40.2"W x 17.1"D x 31.5"H
- •Bench Dimensions: 17.5"W x 13.2"D x 18.1"H
- •Ready to assemble
- •Made from solid hardwood
- •Flip up mirror is 13.2" x 13.2"
- •Felt lined drawers with euro glides, inside dimension: 13.0"w x7.9"d x 1.6"h
- •Removable storage box with 6 compartments, each compartment: 4.7" x 4.3" x 1.6"
- •Microfiber upholstered seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P886)
- LEGEND VALVE 2 X 1-1/4 BLACK RED. COUPLING (350-547)
- APOLLO EXPANSION PEX 3/4 in. x 500 ft. White PEX-A Pipe (EPPW50034)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70021)
- INTERNATIONAL CONCEPTS Vanity Table, Unfinished (DT-2)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111)
- CAHABA Juniper 36" Vanity White, Cultured Ma (CA101010)
- LEGION FURNITURE 20 in. Weathered Gray Sink Vanity (WLF6043-M)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- LAVIVA Wilson 24, Grey Cabinet & White Stripe Countertop (313ANG-24G-WS)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- International Concepts Bathroom Vanities with Tops