Shop All Bathroom Vanities with Tops
International Concepts
Vanity Table, Unfinished
Mfr # DT-2
Zoro # G7888313
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40.2
- Material Hardwood
- Width 40.2
- Length 17.1
- Overall Height 17.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # DT-2
- Zoro # G7888313
- UPC # 727506679386
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Overall Length | 40.2 |
Width | 40.2 |
Length | 17.1 |
Overall Height | 17.1 |
Height | 31.5 |
Overall Width | 31.5 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 40.2"W x 17.1"D x 31.5"H
- •Made from solid hardwood
- •Ready to assemble
- •With flip up mirror: 13.2"x13.2"
- •Felt lined drawers with euro glides, inside dimension: 13.0"w x7.9"d x 1.6"h
- •Butcher block surface
- •Removable storage box with 6 compartments, each compartment: 4.7" x 4.3" x 1.6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mirrored Door Assembly (1202711)
- ANVIL Coupling, Forged Steel, 1 in, Class 3000 (0361502594)
- CHICAGO FAUCET Cartridge Cap Nut, For Use With Chicago Faucet Concealed Valves (274-004JKRBF)
- SMITH-COOPER Ball Valve, 1", 316, SP 1000 (4373000140)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- LAVIVA Wimbledon, 36, Grey Cabinet & White Stripes Counter (313YG319-36G-WS)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-60W-CHR-2056-WH)
- HIGHKEY t Black Finish Mirror With Shelf (LR273627)
- International Concepts Bathroom Vanities with Tops