Shop All Waiting Room & Guest Chairs
International Concepts
Vanity Bench, Snow White
Mfr # BE08-2
Zoro # G7880701
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 13.2
- Overall Width 18.1
- Back Color Wood
- Length 13.2
- Overall Length 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # BE08-2
- Zoro # G7880701
- UPC # 727506712274
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 13.2 |
Overall Width | 18.1 |
Length | 13.2 |
Overall Length | 17.5 |
Width | 17.5 |
Height | 18.1 |
Details
Back Color | Wood |
Color | Snow White |
Material | Hardwood |
Style | Bench Seat |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 17.5"W x 13.2"D x 18.1"H
- •solid hardwood frame
- •Ready to assemble
- •Microfiber upholstered seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Viennese 2.0 Sideboard, White (103652)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- INTERNATIONAL CONCEPTS Vanity Bench, Unfinished (BE-2)
- INTERNATIONAL CONCEPTS Dining Chair, 39.2W21.3H (265A)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, Natural (C01-2P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Cinnamon/Espresso (C58-10P)
- INTERNATIONAL CONCEPTS Set of 2 Cafe Chairs, Unfinished (C-61P)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- International Concepts Office Chairs