Tuscany Bar Height Stool, with Swivel, 30" Seat Height, Unfinished
Mfr # S-293SW
Zoro # G7871382
Key Features
- Weight 39.5
- Color Unfinished
- Width 18
- Overall Width 46.85
- Overall Height 22.24
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S-293SW
- Zoro # G7871382
- UPC # 727506723157
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Width | 18 |
Overall Width | 46.85 |
Overall Height | 22.24 |
Length | 22.24 |
Overall Length | 18 |
Height | 46.85 |
Details
Weight | 39.5 |
Color | Unfinished |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18"W x 22.24"D x 46.85"H
- •Seat dimensions: 18"W x 16.61"D x 30"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- JUSTRITE Checkers® VersaMATS® HDPE Ground Protection Mat, 2' x 8', Black, VM28 (VM28)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, Alabaster, Vinyl (493P06)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- INTERNATIONAL CONCEPTS Fanback Stool, 30"Seat Height, Unfinished (S-9183)
- INTERNATIONAL CONCEPTS Café Stool, 30" Seat Height, Unfinished (S-6163)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, with Swivel, 30." Seat Height, Unfinished (S-103SW)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Espresso (S581-6133)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Grey, Chrome, Contemporary (I 2364)
- International Concepts Bar Height Stools