Trestle Bench, Unfinished
Mfr # KBE-18
Zoro # G7879073
Key Features
- Height 18.3
- Overall Height 16
- Weight 80
- Overall Width 18.3
- Width 74
Product Information
- Brand International Concepts
- MFR # KBE-18
- Zoro # G7879073
- UPC # 727506557158
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Height | 18.3 |
Overall Height | 16 |
Overall Width | 18.3 |
Width | 74 |
Overall Length | 74 |
Length | 16 |
Details
Weight | 80 |
Material | Hardwood |
Color | Unfinished |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 74"W x 16"D x 18.3"H
- •Seat dimensions: 74"W x 16"D x 18.3"H
- •Constructed of solid wood
- •Butcher block surface design
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- MANITOWOC Motor (020003650)
- SOUTHBEND Ignition Control Module (1175723)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- International Concepts Dining Table Benches