Shop All Accent Furniture and Storage
International Concepts
Surrey Console/Sofa Table
Mfr # OT62-16S
Zoro # G511745022
product price: $348.29
/ea
Free Shipping & Returns
$348.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Finish Blue/Antiqued Chalk
- Overall Width 50 in
- Material Parawood
- Color Blue/Antiqued Chalk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT62-16S
- Zoro # G511745022
- UPC # 727506687046
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Length | 16 in |
Overall Width | 50 in |
Details
Finish | Blue/Antiqued Chalk |
Material | Parawood |
Color | Blue/Antiqued Chalk |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity design
- •Dimensions: 50 in W x 16 in D x 30 in H
- •Shelf size: 45.1 in W x 14.7 in D
- •Height from floor to bottom of shelf: 3.9 in
- •Height from top of shelf to bottom of apron: 21.3 in
- •Size of the top: 50 in W x 16 in D
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Heinrich Hofmann 'Christ at Thirty-Three' Canvas Art, 14x19 (ALI10067-C1419GG)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- INTEX Air Bed Twin Elevated (64411ED)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- INTERNATIONAL CONCEPTS Accent Table with Drawers, Unfinished (OT-66)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC628 Solid Wood Top Table - Turned Legs; Brown (K-3030-336T)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC663 Solid Wood Top Table - Turned Legs (K-3636-336T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- DESIGN TOSCANO Nettlestone Library Ensemble (OA3650)
- VINTIQUEWISE Decorative Wood Leather Treasure Box - Large Trunk (QI003006.L)
- International Concepts Accent Furniture and Storage