Shop All Accent Furniture and Storage
International Concepts
Surrey Console/Sofa Table
Mfr # OT05-16S
Zoro # G611745069
product price: $348.29
/ea
Free Shipping & Returns
$348.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Material Parawood
- Color White/Heather Gray
- Finish White/Heather Gray
- Overall Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT05-16S
- Zoro # G611745069
- UPC # 727506686926
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Length | 16 in |
Overall Width | 50 in |
Details
Material | Parawood |
Color | White/Heather Gray |
Finish | White/Heather Gray |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity design
- •Dimensions: 50 in W x 16 in D x 30 in H
- •Shelf size: 45.1 in W x 14.7 in D
- •Height from floor to bottom of shelf: 3.9 in
- •Height from top of shelf to bottom of apron: 21.3 in
- •Size of the top: 50 in W x 16 in D
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Bath Mat Softex 17X36Wht (393477)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- BIG BEN Alarm Clock Bb Twin Bell (70010A)
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC628 Solid Wood Top Table - Turned Legs; Brown (K-3030-336T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC663 Solid Wood Top Table - Turned Legs (K-3636-336T)
- INTERNATIONAL CONCEPTS Accent Table with Drawers, Unfinished (OT-66)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- MYCO FURNITURE Black Verona Chest (VE5705CH)
- DESIGN TOSCANO Five-tiered Edwardian Corner Shelf (GR253)
- International Concepts Accent Furniture and Storage