Shop All Accent Furniture and Storage
International Concepts
Surrey Console/Sofa Table
Mfr # OT-16S
Zoro # G211745094
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Overall Width 50 in
- Color Unfinished
- Finish Unfinished
- Material Parawood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-16S
- Zoro # G211745094
- UPC # 727506692576
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Length | 16 in |
Overall Width | 50 in |
Details
Color | Unfinished |
Finish | Unfinished |
Material | Parawood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity design
- •Dimensions: 50 in W x 16 in D x 30 in H
- •Shelf size: 45.1 in W x 14.7 in D
- •Height from floor to bottom of shelf: 3.9 in
- •Height from top of shelf to bottom of apron: 21.3 in
- •Size of the top: 50 in W x 16 in D
- •Unfinished, allowing you to match any decor
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC663 Solid Wood Top Table - Turned Legs (K-3636-336T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC628 Solid Wood Top Table - Turned Legs; Brown (K-3030-336T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- INTERNATIONAL CONCEPTS Accent Table with Drawers, Unfinished (OT-66)
- WINSOME Winsome 94144 Egan Breakfast Table with 2 Side Shelves (94144)
- BAXTON STUDIO Gisela Oak and White 2-tone Shoe Cabinet With 2 Doors (118-6518)
- International Concepts Accent Furniture and Storage