Square Top Table, 36 in W X 36 in L X 30 in H, Wood, Black
Mfr # K46-3636-30S
Zoro # G7884804
Key Features
- Shape Square
- Width 36 in
- Length 36 in
- Height 30 in
- Tabletop Material Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K46-3636-30S
- Zoro # G7884804
- UPC # 727506541058
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 in |
Length | 36 in |
Height | 30 in |
Overall Length | 36 |
Overall Height | 36 |
Overall Width | 30 |
Details
Item | Top Table |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Black |
Color | Black |
Material | Hardwood |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 36"W x 36"D x 30"H
- •Solid wood dining table
- •For use with dining chairs
- •Shaker styled legs
- •Butcher block top
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Iowa Hawkeyes Logo (XZOC1000-PSCOL13521)
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- TRADEMARK FINE ART Claude Monet 'Waterlilies Classic' Canvas Art, 22x32 (M0005-C2232GG)
- TIME TIMER Plus®, 20 Minute Timer, White (TT20-W)
- INTERNATIONAL CONCEPTS Rectangle Top Table, 30 in W X 48 in L X 29.5 in H, Wood, Natural (T01-3048T)
- INTERNATIONAL CONCEPTS Round Dining Table, 36 in W X 48 in L X 30.1 in H, Wood, Hickory/Washed Coal (K45-36RXT-27B-C613-4)
- INTERNATIONAL CONCEPTS Round Dining Table, 36 in W X 48 in L X 34.9 in H, Wood, Washed Gray Taupe (K09-36RXT-S102-2)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 36 in L X 41.9 in H, Wood, Washed Gray Taupe (K09-36RT-27B-6B-2)
- INTERNATIONAL CONCEPTS Round Dining Table, 36 in W X 48 in L X 30.1 in H, Wood, Black (K46-36RXT-11B-C10-4)
- INTERNATIONAL CONCEPTS Round Table with Butterfly Extension, 32 in W X 60 in L X 30 in H, Wood, Espresso (K581-T32X-30S)
- BAXTON STUDIO Luisa Modern and Contemporary Transitional Dark Brown Finished Wood 7-Piece Dining Set (177-11381-10519-Zoro)
- International Concepts Dining Room Tables & Sets