Shop All Dining Room Chairs
International Concepts
Solid Wood Soma FanBack Dining Chairs in Flax, 2PK
Mfr # CI95-88P
Zoro # G611745038
product price: $392.99
/pk 2, $196.50/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Flax
- Width (In.) 20 in
- Height (In.) 22 in
- Finish Flax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CI95-88P
- Zoro # G611745038
- UPC # 727506566570
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 20 in |
Height (In.) | 22 in |
Details
Material | Parawood |
Color | Flax |
Finish | Flax |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 20"W x 22"D x 39"H
- •Seat dimensions: 18''H x 19.9''W x 16.3''D
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Set of 2 dining chairs
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Umbrella Stand, 24 Umbrellas (1890SA)
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Brushed Nickel (620710175)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Pebble Grey - Set of 2 (2-DC051AR-PE)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 4 (2-DCCA12-NA)
- BAXTON STUDIO Gould Modern Transtional White Plastic Dining Chair Set (4PC) (193-4PC-12025-ZORO)
- BAXTON STUDIO Embick Mid-Century Modern Dining Chair (102-3425)
- EAST WEST FURNITURE East West Furniture ELP2T07 Elsa Parson Chair with Linen Whiteed Leg & Gray Fabric - Set of 2 (ELP2T07)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12387-ZORO)
- International Concepts Dining Room Chairs