No Product Image Available
International Concepts

Solid Wood Set Kids Chairs, Unfinished, 2PK


product price: $86.19
/pk 2, $43.10/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 11 in
  • Material Parawood
  • Width 13 in
  • Color Unfinished
  • Finish Unfinished
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 11 in
Width 13 in

Details

Material Parawood
Color Unfinished
Finish Unfinished

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.


  • •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • •Dimensions: 13"W x 11"D x 23"H
  • •Seat dimensions: 11.25"H x 13.25"W x 10"D
  • •Ships There is no need for assembly as it comes fully assembled.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.