Shop All Dining Room Chairs
International Concepts
Solid Wood San Remo SplatBack Dining Chair
Mfr # 1CI07-10
Zoro # G011745058
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Hand Rubbed Beach White
- Width (In.) 17.3 in
- Height (In.) 21.9 in
- Finish Hand Rubbed Beach White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # 1CI07-10
- Zoro # G011745058
- UPC # 727506959921
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 17.3 in |
Height (In.) | 21.9 in |
Details
Material | Parawood |
Color | Hand Rubbed Beach White |
Finish | Hand Rubbed Beach White |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with this solid wood dining chair from International Concepts. This traditional yet elegantly crafted chair is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft this attractive and long-lasting chair. Paired with one of the wide variety of tables from International Concepts, this chair will make every meal feel more luxurious.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Chair Dimensions: 17.3 in. W x 21.9 in. D x 38.2 in. H
- •Seat Dimensions: 17.7 in. H x 17.3 in. W x 16.3 in.D
- •Finish: Beach White-Hand Rubbed
- •Box Seat construction
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Queen, Bone (Mainspread)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Satin Brass (01STRAP7572SB1)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK4 (4-XU-DG-W0236-GG)
- BAXTON STUDIO Raheem Mid-Century Brown Hemp and Wood Dining Chair Set PR (195-2PC-12391-ZORO)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- BAXTON STUDIO Sanford Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (184-11344-Zoro)
- BAXTON STUDIO Jaspen Modern Black Plastic and Oak Brown Finished Wood Dining Chair Set (4PC) (192-4PC-12018-ZORO)
- International Concepts Dining Room Chairs