Shop All Desk Chairs
International Concepts
Solid Wood Rocker, Cherry
Mfr # R06-120
Zoro # G7882250
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Wood
- Seat Color Cherry
- Back Material Hardwood
- Back Color Cherry
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # R06-120
- Zoro # G7882250
- UPC # 727506302093
- Country of Origin Viet Nam
- Category Desk Chairs
Dimensions
Height | 44.5 |
Overall Length | 28 |
Depth | 31.5" |
Length | 36 |
Overall Width | 44.5 |
Width | 28 |
Seat Height Max. | 17.50" |
Overall Height | 36 |
Seat-Depth | 36" |
Details
Seat Material | Wood |
Seat Color | Cherry |
Back Material | Hardwood |
Back Color | Cherry |
Color | Cherry |
Material | Hardwood |
Type | Rocking Chair |
Frame Color | Cherry |
Frame Material | Wood |
Assembled | Yes |
Style | Rocker Chair |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 28"W x 36"D x 44.5"H
- •Made from solid wood
- •Ready to assemble
- •Easy to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- CARSON Carson Double Ped Desk Weathered Dove (IMCA680)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- FLASH FURNITURE Contemporary Chair, Leather, 19-1/2" to 23-1/4" Height, Fixed Arms, Black (BT-9069-BK-GG)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Black (WNS-DCRB-TLC-WW-BLACK)
- DREAMSEAT Office Chair 1000 with LSU Tigers Logo (XZOC1000-PSCOL13165)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- OFFICE STAR Executive Chair, Leather, 18" to 22-1/2" Height, Adjustable Arms, Black (36806)
- ALERA Executive Chair, Mesh, 18-1/2" to 22" Height, Padded Arms, Black (ALEEL41ME10B)
- International Concepts Seating