Shop All Dining Room Chairs
International Concepts
Solid Wood Dining Chairs, 2PK
Mfr # CI-50P
Zoro # G211745070
product price: $274.99
/pk 2, $137.50/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Unfinished
- Width (In.) 19 in
- Height (In.) 23 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CI-50P
- Zoro # G211745070
- UPC # 727506563982
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 19 in |
Height (In.) | 23 in |
Details
Material | Parawood |
Color | Unfinished |
Finish | Unfinished |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Set of 2 dining chairs made of solid parawood
- •Dimensions: 19 in W x 23 in D x 40 in H
- •Seat dimensions: 18 in H x 19.2 in W x 17.3 in D
- •Unfinished, allowing you to paint/stain to match any decor
- •Box seat construction
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Nut 8-32 (2C-89063)
- HIRSH 4 Drawer Vertical File Cabinet, Charcoal, Letter (24067)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20WN)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- SAFAVIEH Charlize Velvet Dining Chair, Ivory & Gold (SFV4757F)
- EAST WEST FURNITURE East West Furniture DOC-MAH-W Dover Dining Room Chairs with Wood Seat - Mahogany - Set of 2 (DOC-MAH-W)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Armchair in Tan (DC055AR-TN)
- BAXTON STUDIO Pascha Modern Brown Faux Leather Upholstered Dining Chair, PK4 (146-8788)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- International Concepts Dining Room Chairs