Solid Wood Boulder Accent/Dining Bench, Unfinished
Mfr # BE-1560
Zoro # G711745020
Key Features
- Color Unfinished
- Length 15 in
- Width 60 in
- Material Parawood
- Finish Unfinished
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE-1560
- Zoro # G711745020
- UPC # 727506756247
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Length | 15 in |
Width | 60 in |
Details
Color | Unfinished |
Material | Parawood |
Finish | Unfinished |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-qualitycollection that create a traditional and elegant look that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dimensions: 60 in W x 15 in D x 18 in H
- •Seat dimensions: 18 in W x 60 in W x 15 in D
- •Butcher block surface design
- •Unfinished., allowing you to match any decor
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice Hoods, #52 (00-719951-00052)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-RSGLD-RLB-GG)
- KASON Latch Body Without Cylinder Lock (10058L05021)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- International Concepts Dining Table Benches