Solid Wood Ava Indoor Bench, Unfinished
Mfr # BE-13
Zoro # G811745104
Key Features
- Material Parawood
- Length 22.4 in
- Color Unfinished
- Width 42 in
- Finish Unfinished
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE-13
- Zoro # G811745104
- UPC # 727506686353
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Length | 22.4 in |
Width | 42 in |
Details
Material | Parawood |
Color | Unfinished |
Finish | Unfinished |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-qualitycollection that create a traditional and elegant look that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dimensions: 42 in W x 22.4 in D x 40.2 in H
- •Seat dimensions: 18 in H x 42 in W x 16 in D
- •Butcher block surface design
- •Weight capacity: 400 pounds
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Unfinished, allowing you to match any decor
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/4" L, 22-1/4" W, White, PK12 (1982726)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- HON Bookcase, Metl, 29x34.5, Bk (S30ABCP)
- MARTEX Bath Mat, Ecru, 20x30, PK12 (7135399)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- INTERNATIONAL CONCEPTS Live Edge Trestle Bench, Unfinished (KBE-7214)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- BAXTON STUDIO Theo Mid-Century Dark Grey Upholstered Walnut Finished Bench (159-9835)
- International Concepts Dining Table Benches