Slatback Counter Height Stool, 24" Seat Height, Unfinished
Mfr # S-3012
Zoro # G7871461
Key Features
- Width 18.1
- Overall Length 18.62
- Color Unfinished
- Height 38.2
- Overall Width 40.94
Product Information
- Brand International Concepts
- MFR # S-3012
- Zoro # G7871461
- UPC # 727506007400
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Width | 18.1 |
Overall Length | 18.62 |
Height | 38.2 |
Overall Width | 40.94 |
Overall Height | 20.47 |
Length | 20.47 |
Size | 24 Inches |
Depth | 20.3 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 21.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18.62"W x 20.47"D x 40.94"H
- •Seat dimensions: 18.62"W x 15.75"D x 24.02"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- 123 CREATIONS 123 Creations C695WFS Butterfly-Yellow Fabric Upholstered Stool (C695WFS)
- International Concepts Counter Height Stools