Slat Seat Stool, 18" Seat Height, Black
Mfr # S46-781
Zoro # G7875022
Key Features
- Width 16.93
- Color Black
- Overall Height 17.62
- Length 17.62
- Weight 8.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S46-781
- Zoro # G7875022
- UPC # 727506697700
- Country of Origin Viet Nam
- Category Short Bar Stools
Dimensions
Width | 16.93 |
Overall Height | 17.62 |
Length | 17.62 |
Height | 18.43 |
Overall Width | 18.43 |
Overall Length | 16.93 |
Details
Color | Black |
Weight | 8.5 |
Material | Acacia Wood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.5"W x 13.4"D x 18.4"H
- •Seat dimensions: 18.4"H x 17.5"W x 8.9"D
- •Made from solid acacia wood
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Cart, Steel, Cap. 12, 19" W (LLTMW12-G)
- TRADEMARK FINE ART Phburchett 'Bear Life I' Canvas Art, 35x35 (WAG14255-C3535GG)
- MANHATTAN COMFORT Shubert Barstool in Dark Taupe - Set of 3 (3-BS019-DT)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK2 (BS18BLUE)
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- HASTINGS HOME Folding Stool, Heavy Duty 18-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (White) (502547OSV)
- HOLLAND BAR STOOL CO 18" Low Back Swivel Vanity Stool, Nickel Finish, Canter Grey Seat (41118AN007)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- International Concepts Short Bar Stools