Shop All Home Storage Cabinets
International Concepts
Single Jelly Cabinet, 51"H, Unfinished
Mfr # CU-120
Zoro # G7882792
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hardwood
- Color Unfinished
- Length 12.5
- Overall Width 51
- Overall Length 22.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # CU-120
- Zoro # G7882792
- UPC # 727506679409
- Country of Origin Viet Nam
- Category Home Storage Cabinets
Dimensions
Width | 22.8 |
Height | 51 |
Length | 12.5 |
Overall Width | 51 |
Overall Length | 22.8 |
Overall Height | 12.5 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 22.8"W x 12.5"D x 51"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Distance from floor to bottom of apron: 3.94"
- •Size of shelves: 18.75"w x 9.73"d
- •Any adjustable shelves: 2
- •Size of door opening: 16.47''W X 41.59''H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'Spring 1880' Canvas Art, 35x47 (BL0715-C3547GG)
- STOREX INDUSTRIES Storex Industries 2021331 5.5 gal Classroom Storage Bin; Teal (2021331)
- BOSS Storage Cabinet, Driftwood (N113-DW)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- INTERNATIONAL CONCEPTS Storage Cabinet, 48"H, Unfinished (CU-15)
- INTERNATIONAL CONCEPTS Hall Cupboard, 34"H, Unfinished (CU-160)
- INTERNATIONAL CONCEPTS Double Jelly Cupboard, 51"H, Unfinished (CU-167)
- ALERA Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry (ALELS593020MC)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- SAFAVIEH Lexington Bar Cabinet- Sage - 42.1 X 20 X 26 In. (FOX9511B)
- BAXTON STUDIO Cormier Walnut finished 2-Door Wood Entryway Shoe Storage Cabinet (153-9159)
- International Concepts Home Storage Cabinets