Shaker Styled Bench, White
Mfr # BE08-39
Zoro # G7880869
Key Features
- Height 18
- Overall Height 39
- Material Hardwood
- Overall Length 14
- Length 39
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE08-39
- Zoro # G7880869
- UPC # 727506530533
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Height | 18 |
Overall Height | 39 |
Overall Length | 14 |
Length | 39 |
Overall Width | 18 |
Width | 14 |
Details
Color | White |
Material | Hardwood |
Weight | 24.64 |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion.
- •Dimensions: 39"W x 14"D x 18"H
- •Seat dimensions: 39"W x 14"D x 18"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Contemporary design
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- KENNEY MFG CLIP RING BRONZ 3/4"" 14PK (KN977/30)
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- JADE RANGE Orifice, #43 (4620700000)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- International Concepts Dining Table Benches