Shaker Styled Bench, Cinnamon/Espresso
Mfr # BE58-39
Zoro # G7882409
Key Features
- Overall Length 14
- Weight 24.64
- Width 14
- Material Hardwood
- Overall Height 39
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE58-39
- Zoro # G7882409
- UPC # 727506005772
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Overall Length | 14 |
Width | 14 |
Overall Height | 39 |
Overall Width | 18 |
Height | 18 |
Length | 39 |
Details
Weight | 24.64 |
Material | Hardwood |
Color | Cinnamon/Espresso |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion.
- •Dimensions: 39"W x 14"D x 18"H
- •Seat dimensions: 39"W x 14"D x 18"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Two tone finish
- •Contemporary design
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Deluxe Acrylic Book Stand Holder 1/2" Thick, Size: 18"W x 12"D x 5"H (515500)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- HOLIDAY TRIMS Silver Ornament Hooks Indoor Christmas Decor (3927000)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- INTERNATIONAL CONCEPTS Live Edge Trestle Bench, Unfinished (KBE-7214)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- International Concepts Dining Table Benches