Shaker Style Bench, Unfinished
Mfr # BE-72S
Zoro # G7880552
Key Features
- Height 18
- Overall Height 72
- Color Unfinished
- Weight 52.36
- Overall Length 14
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE-72S
- Zoro # G7880552
- UPC # 727506704675
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Height | 18 |
Overall Height | 72 |
Overall Length | 14 |
Width | 14 |
Overall Width | 18 |
Length | 72 |
Details
Color | Unfinished |
Weight | 52.36 |
Material | Hardwood |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 72"W x 14"D x 18"H
- •Seat dimensions: 72"W x 14"D x 18"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- HON 15" W 2 Drawer Mobile Pedestal, Charcoal, Letter (H33823R.L.S)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- INTERNATIONAL CONCEPTS Alexa Bench, Unfinished (KBE-172)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- JAMESDAR Blythe Sectional Storage Bench in White/Natural (JBBEN427-KD)
- International Concepts Dining Table Benches