Shaker Style Bench, Unfinished
Mfr # BE-47S
Zoro # G7877542
Key Features
- Height 18.7
- Color Unfinished
- Weight 31.9
- Length 47
- Material Hardwood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE-47S
- Zoro # G7877542
- UPC # 727506008759
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Height | 18.7 |
Length | 47 |
Overall Height | 47 |
Overall Length | 14.37 |
Width | 14.37 |
Overall Width | 18.7 |
Details
Color | Unfinished |
Weight | 31.9 |
Material | Hardwood |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 47"W x 14.37"D x 18.7"H
- •Seat dimensions: 47"W x 14.37"D x 18.7"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL MFG Leg Table Wood 22 in. Round (2522)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- BOSS Beige Caressoft Medical Stool (B240-BG)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- INTERNATIONAL CONCEPTS Live Edge Trestle Bench, Unfinished (KBE-7214)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- MANHATTAN COMFORT NoMad 67.91 Dining Bench, Nature (123GMC77)
- International Concepts Dining Table Benches