Shop All Bookcases & Bookshelves
International Concepts
Shaker Bookcase, 72"H, Washed Gray Taupe
Mfr # SH09-3227A
Zoro # G7883958
product price: $483.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$483.99
Free 30-Day Returns
Key Features
- Color Washed Gray Taupe
- Height 72
- Width 32
- Weight 96
- Overall Width 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # SH09-3227A
- Zoro # G7883958
- UPC # 727506723522
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Height | 72 |
Width | 32 |
Overall Width | 72 |
Overall Height | 12 |
Length | 12 |
Overall Length | 32 |
Details
Color | Washed Gray Taupe |
Weight | 96 |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 32"W x 12"D x 72"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Three adjustable shelves
- •Size of shelves: 28.85"w x 9.84"d
- •Distance from floor to bottom of lower shelf: 2.20"
- •Distance between each shelf: 10.52"
- •Weight capacity per shelf is 40lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- ENDURANCE Round Endurance Table 42" Round Gray, 42 in W, 42 in L, 29 in H (66749GY)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- INTERNATIONAL CONCEPTS Abby Divided Bookcase, 30"H, Unfinished (SH-14830)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (SH581-3227A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Washed Gray Taupe (K09-SH-3227A-SH-322D)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Espresso (SH581-3226A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Unfinished (SH-3226A)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- International Concepts Bookcases & Bookshelves