Shop All Bookcases & Bookshelves
International Concepts
Shaker Bookcase, 72"H, Ready to Finish
Mfr # K-SH-3227A-SH-322D
Zoro # G7882591
product price: $496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Height 72
- Width 32
- Overall Width 72
- Overall Length 32
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-SH-3227A-SH-322D
- Zoro # G7882591
- UPC # 727506545919
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Height | 72 |
Width | 32 |
Overall Width | 72 |
Overall Length | 32 |
Length | 12 |
Overall Height | 12 |
Details
Color | Ready to finish |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions for Shaker Bookcase: 32"W x 12"D x 72"H
- •Dimensions for BookcaseDoor Unit: 14"W x 1"D x 20"H
- •0
- •Made from solid hardwood
- •Three adjustable shelves
- •Door unit with two doors
- •Size of shelves: 28.85"w 9.84"d
- •Size of each door: 19.9"h x 13.5"w
- •Size of total door opening: 27"w x 19.9"h
- •Distance from floor to bottom of lower shelf: 2.20"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- FELLOWES FOOTREST, ADJ, W/MICR, BK/SR (FEL8035001)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- TRIMACO Cotton Terry Towels 14X17In (10750)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 48"H, Unfinished (SH-3224A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Espresso (SH581-3223A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Espresso (SH581-3226A)
- INTERNATIONAL CONCEPTS 48 in. Shaker Bookcase (SH-24248A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- INTERNATIONAL CONCEPTS Abby Divided Bookcase, 30"H, Unfinished (SH-14830)
- FLASH FURNITURE Rustic Console Cabinet, Woodridge, 44"W (NAN-JN-21804CT-3-GG)
- International Concepts Bookcases & Bookshelves