Shop All Bookcases & Bookshelves
International Concepts
Shaker Bookcase, 36" H, Unfinished
Mfr # SH-18236A
Zoro # G7882433
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Unfinished
- Height 36
- Width 18
- Overall Height 12
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # SH-18236A
- Zoro # G7882433
- UPC # 727506692392
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Height | 36 |
Width | 18 |
Overall Height | 12 |
Overall Length | 18 |
Length | 12 |
Overall Width | 36 |
Size | 36 Inches |
Details
Color | Unfinished |
Weight | 36 |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 18"W x 12"D x 36"H
- •Size of shelves: 14.65"W x 9.84"D
- •Distance from floor to bottom of lower shelf: 3"
- •Distance between each shelf: 8.9"
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22GN)
- ZORO SELECT Round Stool with Backrest, Height 24" to 28"Black (5NWH8)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Carpet (FR1115020023ER)
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W, 55 L, 27.5 H, Glass, Plastic, Steel Top (TLH-089-GG)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Unfinished (SH-3226A)
- INTERNATIONAL CONCEPTS 48 in. Shaker Bookcase (SH-24248A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Washed Gray Taupe (SH09-3227A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Espresso (SH581-3223A)
- INTERNATIONAL CONCEPTS Abby Divided Bookcase, 30"H, Unfinished (SH-14830)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (SH581-3227A)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- International Concepts Bookcases & Bookshelves