Shaker Bench, Black/Cherry
Mfr # BE57-47S
Zoro # G7882722
Key Features
- Overall Width 18.7
- Height 18.7
- Weight 31.9
- Width 14.37
- Overall Height 47
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE57-47S
- Zoro # G7882722
- UPC # 727506000302
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Overall Width | 18.7 |
Height | 18.7 |
Width | 14.37 |
Overall Height | 47 |
Length | 47 |
Overall Length | 14.37 |
Details
Weight | 31.9 |
Material | Hardwood |
Color | Black/Cherry |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion.
- •Dimensions: 47"W x 14.37"D x 18.7"H
- •Seat dimensions: 47"W x 14.37"D x 18.7"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Two tone finish
- •Contemporary design
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29 1/2 in H (22654)
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- JUKI FURNITURE Boris Cushion Bench Seat PU Leather (JU3262345)
- International Concepts Dining Table Benches