Shop All Waiting Room & Guest Chairs
International Concepts
Set of Two X-Back Chair, with Solid Wood Seat, Distressed Oak
Mfr # C42-613P
Zoro # G7869720
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 22.244094488189
- Overall Width 36.9291338582677
- Back Color Wood
- Color Distressed Oak
- Weight 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C42-613P
- Zoro # G7869720
- UPC # 727506557110
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 22.244094488189 |
Overall Width | 36.9291338582677 |
Width | 18.8976377952756 |
Length | 22.244094488189 |
Overall Length | 18.8976377952756 |
Height | 36.9291338582677 |
Details
Back Color | Wood |
Color | Distressed Oak |
Weight | 18.5 |
Material | Hardwood |
Style | X Back Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.9"W x 22.2"D x 36.9"H
- •Seat dimensions: 17.5"H x 18.9"W x 15.35"D
- •Set of 2 chairs
- •Box seat construction for easy assembly
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH TRADES Mini-Case, Locking Doors w/ Shelves, No Riser, Platinum Frame (121000000PPP)
- CIPA USA CIPA 11119 Economy Marine Mirror with Bracket - 2.5" x 8" (11119)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- MANTUA Full Premium Platform Bed Base, PR (PB46)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Pecan (C59-10P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Black/Cherry (C57-10P)
- INTERNATIONAL CONCEPTS Black 36.9 W 22.2 H, Wood Seat (C46-613P)
- INTERNATIONAL CONCEPTS Dining Chair, 39.2W21.3H (265A)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- INTERNATIONAL CONCEPTS Set of 2 Cafe Chairs, Unfinished (C-61P)
- FLASH FURNITURE Black Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-BK-GG)
- International Concepts Seating