Shop All Dining Room Chairs
International Concepts
Set of Two Soild Wood Panel Back Chair in Hickory/Washed Coal
Mfr # CI45-110P
Zoro # G705971985
product price: $418.99
/pk 2, $209.50/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hickory/Washed Coal
- Width (In.) 21.3
- Depth (In.) 23.6
- Height (In.) 38.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CI45-110P
- Zoro # G705971985
- UPC # 727506745890
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 21.3 |
Depth (In.) | 23.6 |
Height (In.) | 38.9 |
Details
Material | Wood |
Color | Hickory/Washed Coal |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Includes 2 dining chairs
- •Made from solid hardwood
- •Chair dimensions: 21.3 in. W x 23.6 in. D x 38.9 in. H
- •Seat dimensions: 17.7 in. H x 21.3 in. W x 17.1 in. D
- •Finsih: Hickory/Washed Coal
- •Box seat construction
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-1-GG)
- KENNEY MFG Non-Slip Semi-Brushed Bath Mat, Clear Blue (KN61298V2)
- TRADEMARK FINE ART Asher Brown Durand 'High Point Shandaken Mountains 1853 ' Canvas Art, 30x47 (BL01625-C3047GG)
- BAXTON STUDIO Clive Vintage Traditional Farmhouse Ash Walnut Finished Wood King Size Headboard (181-11134-Zoro)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- ALATERRE FURNITURE Savoy Upholstered Dining Chairs, Espresso (Set of 2) (ANSV01PDC)
- SAFAVIEH Classical Ava Charcoal Linen Side Chairs, 2PK (HUD8205J-SET2)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- BAXTON STUDIO Jaspen Modern Black Plastic and Oak Brown Finished Wood Dining Chair Set (4PC) (192-4PC-12018-ZORO)
- KD CUNA Counter Height Fabric Upholstered Dining Chair with Nailhead Trim, Beige - Set of 2 (KD2582663)
- International Concepts Dining Room Chairs