Shop All Waiting Room & Guest Chairs
International Concepts
Set of Two San Remo Splatback Chair, Distressed Oak
Mfr # C42-10P
Zoro # G7867401
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.8503937007874
- Overall Width 38.1889763779528
- Back Color Wood
- Color Distressed Oak
- Width 17.3228346456693
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C42-10P
- Zoro # G7867401
- UPC # 727506557103
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 21.8503937007874 |
Overall Width | 38.1889763779528 |
Width | 17.3228346456693 |
Overall Length | 17.3228346456693 |
Length | 21.8503937007874 |
Height | 38.1889763779528 |
Details
Back Color | Wood |
Color | Distressed Oak |
Material | Hardwood |
Weight | 21 |
Style | Splatback Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 17.3"W x 21.9"D x 38.2"H
- •Seat dimensions: 17.7"H x 17.32"W x 16.34"D
- •Set of 2 chairs
- •Box seat construction for easy assembly
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Red 32 oz (60012)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- INTERNATIONAL CONCEPTS Set of 2 Cafe Chairs, Unfinished (C-61P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Black/Cherry (C57-10P)
- INTERNATIONAL CONCEPTS Set of 2 Ava Chairs, Unfinished (C-13P)
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- International Concepts Seating