Shop All Waiting Room & Guest Chairs
International Concepts
Set of 2 Tall Java Chairs, Unfinished
Mfr # C-11P
Zoro # G7881812
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 23
- Overall Width 39.4
- Back Color Wood
- Color Unfinished
- Width 19.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C-11P
- Zoro # G7881812
- UPC # 727506538089
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 23 |
Overall Width | 39.4 |
Width | 19.7 |
Length | 23 |
Overall Length | 19.7 |
Height | 39.4 |
Details
Back Color | Wood |
Color | Unfinished |
Weight | 18.25 |
Material | Hardwood |
Style | Guest Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 19.7"W x 23"D x 39.4"H
- •Seat dimensions: 18''H x 19.49''W x 17.32''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Black, Letter (H514.P.P)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- NATIONAL HOLIDAYS Tree Stand Welded Steel (5244)
- HON Pedestal Desk, 24 in D, 45.25" W, 29.5" H, Harvest/Putty, Metal (H34002R.C.L)
- INTERNATIONAL CONCEPTS Set of 2 Lacy Dining Chairs, Unfinished (C-43P)
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Espresso (C581-10)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Unfinished (C-465P)
- INTERNATIONAL CONCEPTS Vanity Bench, Unfinished (BE-2)
- BAXTON STUDIO Zanetta Grey Velvet Upholstered Gold Finished Lounge Chair (146-8324)
- International Concepts Seating