Shop All Waiting Room & Guest Chairs
International Concepts
Set of 2 San Remo Splatback Chairs, Black/Cherry
Mfr # C57-10P
Zoro # G7872922
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.9
- Overall Width 38.2
- Back Color Wood
- Color Black/Cherry
- Height 38.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # C57-10P
- Zoro # G7872922
- UPC # 727506536825
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 21.9 |
Overall Width | 38.2 |
Height | 38.2 |
Width | 17.3 |
Overall Length | 17.3 |
Length | 21.9 |
Details
Back Color | Wood |
Color | Black/Cherry |
Weight | 20.75 |
Material | Hardwood |
Style | Splatback Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 17.3"W x 21.9"D x 38.2"H
- •Seat dimensions: 17.7''H x 17.32''W x 16.34''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Harding Espresso Shoe-Storage Cabinet (105-5306)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- HOLIDAY BRIGHT LIGHTS Twinkly LED MulticoloredWarm White Novelty Christmas Lights (RDISP32TWP)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, White / Natural (C02-2P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- INTERNATIONAL CONCEPTS Vanity Bench, Unfinished (BE-2)
- INTERNATIONAL CONCEPTS Dining Chair, 39.2W21.3H (265A)
- INTERNATIONAL CONCEPTS Set of 2 Cafe Chairs, Unfinished (C-61P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Pecan (C59-10P)
- FLASH FURNITURE BurgundyBanquet Chair, 20-1/4"L34"H, FabricSeat, HerculesSeries (FD-BHF-2-BY-GG)
- International Concepts Office Chairs