Shop All Waiting Room & Guest Chairs
International Concepts
Set of 2 Roma Ladderback Chairs, Unfinished
Mfr # C-310P
Zoro # G7870183
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 22.4
- Overall Width 38.2
- Back Color Wood
- Color Unfinished
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C-310P
- Zoro # G7870183
- UPC # 727506543076
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 22.4 |
Overall Width | 38.2 |
Height | 38.2 |
Length | 22.4 |
Overall Length | 18.5 |
Width | 18.5 |
Details
Back Color | Wood |
Color | Unfinished |
Material | Hardwood |
Weight | 23.25 |
Style | Ladderback Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.5"W x 22.4"D x 38.2"H
- •Seat dimensions: 18''H x 20.47''W x 16.73''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- BETTER LIVING Euro Clear White ABS plastic Lotion/Soap Dispenser (76354-1)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- INTERNATIONAL CONCEPTS Set of 2 Cafe Chairs, Unfinished (C-61P)
- INTERNATIONAL CONCEPTS Black 36.9 W 22.2 H, Wood Seat (C46-613P)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Espresso (C581-465P)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- International Concepts Waiting Room & Guest Chairs