Shop All Waiting Room & Guest Chairs
International Concepts
Set of 2 Magnolia Chairs, Unfinished
Mfr # C-9P
Zoro # G7875488
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 22.4
- Overall Width 40
- Back Color Wood
- Color Unfinished
- Overall Length 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # C-9P
- Zoro # G7875488
- UPC # 727506544493
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 22.4 |
Overall Width | 40 |
Overall Length | 17.5 |
Width | 17.5 |
Height | 40 |
Length | 22.4 |
Details
Back Color | Wood |
Color | Unfinished |
Weight | 22.75 |
Material | Hardwood |
Style | Guest Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 17.5"W x 22.4"D x 40"H
- •Seat dimensions: 17.32''H x 17.52''W x 16.54''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Slate Fabric (1482719)
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- BOSS Caressoft Medical/Drafting Stool (B16240-GY)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Espresso (C581-465P)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Espresso (C581-10)
- INTERNATIONAL CONCEPTS Dining Chair, 39.2W21.3H (265A)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Black/Cherry (C57-10P)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Walnut, MD Farro Upholstery (LW4103)
- International Concepts Waiting Room & Guest Chairs