Shop All Waiting Room & Guest Chairs
International Concepts
Set of 2 Madrid Ladderback Chairs, White / Natural
Mfr # C02-2P
Zoro # G7873379
original price:
$191.24
6% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 19.3
- Overall Width 35.2
- Back Color Wood
- Material Hardwood
- Weight 19.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C02-2P
- Zoro # G7873379
- UPC # 727506529445
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 19.3 |
Overall Width | 35.2 |
Width | 18.1 |
Length | 19.3 |
Overall Length | 18.1 |
Height | 35.2 |
Details
Back Color | Wood |
Color | White / Natural |
Material | Hardwood |
Weight | 19.75 |
Style | Ladderback Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.1"W x 19.3"D x 35.2"H
- •Seat dimensions: 18''H x 18.11''W x 16.34''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, Natural (C01-2P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- INTERNATIONAL CONCEPTS Dining Chair, 39.2W21.3H (265A)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Cinnamon/Espresso (C58-10P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Black/Cherry (C57-10P)
- WOODEN MALLET Valley Guest Chair in Medium Oak - Foliage Green (DW1-1MOFG)
- International Concepts Seating