Shop All Waiting Room & Guest Chairs
International Concepts
Set of 2 Madrid Chairs, Unfinished
Mfr # C-2P
Zoro # G7869608
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 19.3
- Overall Width 35.2
- Back Color Wood
- Color Unfinished
- Overall Length 18.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # C-2P
- Zoro # G7869608
- UPC # 727506530434
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 19.3 |
Overall Width | 35.2 |
Overall Length | 18.1 |
Width | 18.1 |
Length | 19.3 |
Height | 35.2 |
Details
Back Color | Wood |
Color | Unfinished |
Weight | 19.75 |
Material | Hardwood |
Style | Guest Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.1"W x 19.3"D x 35.2"H
- •Seat dimensions: 18''H x 18.11''W x 16.34''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jai Johnson 'Laundry Day Bluebirds' Canvas Art, 14x19 (ALI13875-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- BIBB HOME Reversible Down Alternative Comforter - Full/Queen - Silver/Grey (2702QNSILGR)
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- INTERNATIONAL CONCEPTS Set of Two Emily Side Chair, Hickory/Stone (C41-617P)
- INTERNATIONAL CONCEPTS Double X-Back Chair with Arms, Unfinished (CI-20A)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, White / Natural (C02-2P)
- INTERNATIONAL CONCEPTS Vanity Bench, Unfinished (BE-2)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- International Concepts Waiting Room & Guest Chairs