Shop All Desks
International Concepts
Serendipity Desk with 2 Drawers, Washed Gray Taupe
Mfr # OF09-69
Zoro # G903162512
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Color Washed Gray Taupe
- Material Wood
- Weight 91
- Length 26
- Width 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # OF09-69
- Zoro # G903162512
- UPC # 727506685028
- Country of Origin Viet Nam
- Category Desks
Dimensions
Length | 26 |
Width | 54 |
Height | 30 |
Details
Color | Washed Gray Taupe |
Material | Wood |
Weight | 91 |
Includes | One desk |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Desk dimensions: 54"W x 26"D x 30"H
- •Made of solid harwood
- •Features two drawers and a USB port
- •Inside drawer dimensions: 15"w x 14.8"d x 1.8"h
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- HON Task Chair, Black (HONCMY1AACCF10)
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-921263)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-45D)
- INTERNATIONAL CONCEPTS 30 W, 12 H, Unfinished, Hardwood (OF-65H)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Washed Gray Taupe, Hardwood (OF09-42)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (OF581-41)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (OF-41)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- International Concepts Desks