Shop All Desks
International Concepts
Serendipity Desk with 2 Drawers, Espresso
Mfr # OF581-69
Zoro # G603162515
product price: $773.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Color Espresso
- Material Wood
- Weight 91
- Length 26
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OF581-69
- Zoro # G603162515
- UPC # 727506685004
- Country of Origin Viet Nam
- Category Desks
Dimensions
Length | 26 |
Height | 30 |
Width | 54 |
Details
Color | Espresso |
Material | Wood |
Weight | 91 |
Includes | One desk |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Desk dimensions: 54"W x 26"D x 30"H
- •Made of solid harwood
- •Features two drawers and a USB port
- •Inside drawer dimensions: 15"w x 14.8"d x 1.8"h
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat 45x53", Traditional Lip Shape, Clear, for Hard Floor (CM21232)
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 42 (XU-MBT-3042-GG)
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (OF581-41)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (K-OF-51-41)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-45D)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (K-581-42-10)
- INTERNATIONAL CONCEPTS 30 W, 24 H, Unfinished, Hardwood (OF-68)
- INTERNATIONAL CONCEPTS 30 W, 28 H, Unfinished, Hardwood (OF-48)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- International Concepts Desks