Shop All Desks
International Concepts
Serendipity Desk with 2 Drawers and Chair, Washed Gray Taupe
Mfr # K09-OF-69-C465
Zoro # G903162536
product price: $970.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$970.99
Free 30-Day Returns
Key Features
- Color Washed Gray Taupe
- Material Wood
- Weight 91
- Height 30
- Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K09-OF-69-C465
- Zoro # G903162536
- UPC # 727506562053
- Country of Origin Viet Nam
- Category Desks
Dimensions
Height | 30 |
Length | 26 |
Width | 54 |
Details
Color | Washed Gray Taupe |
Material | Wood |
Weight | 91 |
Includes | One desk and one chair |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Desk dimensions: 54"W x 26"D x 30"H
- •Chair Dimensions: 18.1"W x 22"D x 40.2"H
- •Features two drawers and a USB port
- •Inside drawer dimensions: 15"w x 14.8"d x 1.8"h
- •Made from solid hardwood
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- TRUE COLORS True Color Black Hand Towels , 12PK (HAND-BLACK)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Washed Gray Taupe, Hardwood (OF09-42)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (K-581-42-10)
- INTERNATIONAL CONCEPTS 30 W, 28 H, Unfinished, Hardwood (OF-48)
- INTERNATIONAL CONCEPTS 30 W, 32 H, Unfinished, Hardwood (K-OF64T-64C)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (K-OF-51-41)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-45D)
- HON HON Wood Desk - Full Height Left Pedestal - 66inW x 30inD x 29-1/2inH - Mahogany - 10500 Series (HON105896LNN)
- International Concepts Desks