Shop All Desks
International Concepts
Serendipity Desk with 2 Drawers and Chair, Unfinished
Mfr # K-OF-69-C57
Zoro # G003162511
product price: $868.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Color Unfinished
- Material Wood
- Weight 91
- Includes One desk and one chair
- Width 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-OF-69-C57
- Zoro # G003162511
- UPC # 727506562022
- Country of Origin Viet Nam
- Category Desks
Dimensions
Width | 54 |
Height | 30 |
Length | 26 |
Details
Color | Unfinished |
Material | Wood |
Weight | 91 |
Includes | One desk and one chair |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Desk dimensions: 54"W x 26"D x 30"H
- •Chair Dimensions: 20.3"W x 21.9"D x 38.1"H
- •Features two drawers and a USB port
- •Inside drawer dimensions: 15"w x 14.8"d x 1.8"h
- •Made from solid hardwood
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (OF-41)
- INTERNATIONAL CONCEPTS 30 W, 24 H, Unfinished, Hardwood (OF-68)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (OF581-41)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (OF581-42)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (OF-42)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-45D)
- LORELL Book Rack, 23.6" W, 29-1/2" H, Cherry, Laminate Polyvinyl Chloride (PVC) (LLR69892)
- International Concepts Desks