Shop All Waiting Room & Guest Chairs
International Concepts
Seaside Chairs, Set of 2, Antique Chalk
Mfr # C28-45P
Zoro # G7882418
original price:
$370.99
12% off
new price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.06
- Overall Width 40.24
- Back Color Wood
- Height 40.24
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C28-45P
- Zoro # G7882418
- UPC # 727506701902
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 21.06 |
Overall Width | 40.24 |
Height | 40.24 |
Length | 21.06 |
Overall Length | 19.2 |
Width | 19.2 |
Details
Back Color | Wood |
Color | Antique Chalk |
Material | Hardwood |
Weight | 25.5 |
Style | Side Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 19.2''W x 21.1''D x 40.2''H
- •Seat dimensions: 18''H x 19.2''W x 16''D
- •Made of solid hardwood
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Splat back design
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 x 5/16 Hanger Bolt in Hardware (920HW)
- E COM Interion® Polyurethane Tractor Stool With Seat Tilt - Black w/ Chrome Base (PTMBSO-CR-NF-CC)
- TOY TIME Coca-Cola Clock with Chrome Finish Delicious Style 12 inch (796323NLN)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- INTERNATIONAL CONCEPTS Double X-Back Chair with Arms, Unfinished (CI-20A)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- INTERNATIONAL CONCEPTS Black 36.9 W 22.2 H, Wood Seat (C46-613P)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, Natural (C01-2P)
- INTERNATIONAL CONCEPTS Set of 2 Cafe Chairs, Unfinished (C-61P)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-GYDOT-GG)
- International Concepts Waiting Room & Guest Chairs