Shop All Waiting Room & Guest Chairs
International Concepts
San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal
Mfr # C45-10P
Zoro # G7870159
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.9
- Overall Width 38.2
- Back Color Wood
- Color Hickory/Washed Coal
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C45-10P
- Zoro # G7870159
- UPC # 727506686421
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 21.9 |
Overall Width | 38.2 |
Width | 17.3 |
Height | 38.2 |
Length | 21.9 |
Overall Length | 17.3 |
Details
Back Color | Wood |
Color | Hickory/Washed Coal |
Material | Hardwood |
Style | Splatback Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 17.3"W x 21.9"D x 38.2"H
- •Seat dimensions: 17.7"H x 17.3"W x 16.3"D
- •Made of solid hardwood
- •Splat back design
- •Box seat construction for easy assembly
- •Ready to assemble
- •Set of 2 Chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Vinyl Executive Chair (B9471-BG)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, White / Natural (C02-2P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- INTERNATIONAL CONCEPTS Dining Chair, 39.2W21.3H (265A)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Espresso (C581-465P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Cinnamon/Espresso (C58-10P)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, ContemporarySeries (GO-2223-BN-GG)
- International Concepts Office Chairs