San Remo CounterHeight Stool, 24" Seat Height, White/Natural
Mfr # S02-102
Zoro # G7882558
Key Features
- Width 17.32
- Material Hardwood
- Weight 24
- Overall Width 39.17
- Length 20.67
Product Information
- Brand International Concepts
- MFR # S02-102
- Zoro # G7882558
- UPC # 727506687176
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Width | 17.32 |
Overall Width | 39.17 |
Length | 20.67 |
Height | 39.17 |
Overall Height | 20.67 |
Overall Length | 17.32 |
Size | 24 Inches |
Details
Material | Hardwood |
Weight | 24 |
Color | White/Natural |
Seat Color | White/Natural |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.32"W x 20.67"D x 39.17"H
- •Seat dimensions: 24.02"H x 17.32"W x 16.34"D
- •Made of solid hardwood
- •Box seat construction for easy assembly
- •24" counter height with solid wood seat
- •Splat back design
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- SUPER GRIP Noskid Rug S Grp 12Oz (91209-6)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- ZENITH Shower Curtain Rod White White (512W)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- INTERNATIONAL CONCEPTS Versailles Counter Height Stool, 24" Seat Height, Unfinished (S-9202)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- SAFAVIEH Addo Ring Counter Stool, Soft Blue (HUD8241C)
- International Concepts Counter Height Stools