San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso
Mfr # S12-102
Zoro # G7867891
Key Features
- Overall Length 17.32
- Height 39.17
- Length 20.67
- Width 17.32
- Overall Width 39.17
Product Information
- Brand International Concepts
- MFR # S12-102
- Zoro # G7867891
- UPC # 727506708000
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Overall Length | 17.32 |
Height | 39.17 |
Length | 20.67 |
Width | 17.32 |
Overall Width | 39.17 |
Overall Height | 20.67 |
Size | 24 Inches |
Details
Material | Hardwood |
Color | Antiqued Almond/Espresso |
Weight | 23.5 |
Seat Color | Antiqued Almond/Espresso |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.32"W x 20.67"D x 39.17"H
- •Seat dimensions: 24.02"H x 17.32"W x 16.34"D
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- International Concepts Counter Height Stools