San Remo Counter Height Stool, 24" H, Distressed Oak
Mfr # S42-102
Zoro # G7868783
Key Features
- Height 39.1732283464567
- Weight 23.7
- Length 20.6692913385827
- Overall Height 20.6692913385827
- Overall Length 17.3228346456693
Product Information
- Brand International Concepts
- MFR # S42-102
- Zoro # G7868783
- UPC # 727506724109
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 39.1732283464567 |
Length | 20.6692913385827 |
Overall Height | 20.6692913385827 |
Overall Length | 17.3228346456693 |
Width | 17.3228346456693 |
Overall Width | 39.1732283464567 |
Size | 24 Inches |
Details
Weight | 23.7 |
Color | Distressed Oak |
Material | Hardwood |
Seat Color | Distressed Oak |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.32"W x 20.67"D x 39.17"H
- •Seat dimensions: 24.02"H x 17.32"W x 16.34"D
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130420-000035)
- REGISTRY Alarm Clock, (HC1)
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS007-IV)
- International Concepts Counter Height Stools