Round Table with Butterfly Extension, 32 in W X 60 in L X 30 in H, Wood, Espresso
Mfr # K581-T32X-30S
Zoro # G7875339
Key Features
- Shape Round
- Width 32 in
- Length 60 in
- Height 30 in
- Tabletop Material Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K581-T32X-30S
- Zoro # G7875339
- UPC # 727506542635
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 32 in |
Length | 60 in |
Height | 30 in |
Overall Length | 32 |
Overall Width | 30 |
Overall Height | 60 |
Details
Item | Table with Butterfly Extension |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Espresso |
Material | Hardwood |
Color | Espresso |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 32"W x 60"D x 30"H
- •Made from solid wood
- •Butterfly extension top, expands from 48" to 60"
- •For use with dining chairs
- •Shaker styled legs
- •Butcher block top
- •Features a self storing leaf under the table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL High Back Chair Frame Black (86212)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/2" (CH-132330-GY-GG)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- INTERNATIONAL CONCEPTS Round Dual Drop Leaf Table, 42 in W X 42 in L X 29.5 in H, Wood, Antiqued Almond/Espresso (K12-42DP-C2P-2)
- INTERNATIONAL CONCEPTS Square Top Table, 36 in W X 36 in L X 36 in H, Wood, Black (K46-3636-36S)
- INTERNATIONAL CONCEPTS 42 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B-2)
- INTERNATIONAL CONCEPTS Rectangle Top Table, 48 in W X 30 in L X 30 in H, Wood, Black (K46-3048-30S)
- INTERNATIONAL CONCEPTS Square Top Table, 30 in W X 30 in L X 42 in H, Wood, Unfinished (K-3030-342T)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 36 in L X 29.9 in H, Wood, Black (K46-36RT-27B)
- ALSTON QUALITY Alston Quality AC383-24 Melanie Aluminum Stool 24 in. H (AC383-24)
- International Concepts Dining Room Tables & Sets