Round Pedestal Table, 36 in W X 48 in L X 34.9 in H, Wood, White
Mfr # K08-36RXT-11P
Zoro # G7869903
Key Features
- Shape Round
- Width 36 in
- Length 48 in
- Height 34.9 in
- Tabletop Material Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K08-36RXT-11P
- Zoro # G7869903
- UPC # 727506548101
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 in |
Length | 48 in |
Height | 34.9 in |
Overall Length | 36 |
Overall Width | 34.9 |
Overall Height | 48 |
Details
Item | Pedestal Table |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | White |
Material | Hardwood |
Color | White |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 36"W x 48"D x 34.9"H
- •Made from solid wood
- •36" round top tableWith 12" leaf
- •Two tables in one! This item includes one 6" extension pedestal base that permits the consumer to turn the dining height table into a counter height table.
- •With leaf, table expands from 36" to 48"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 1-Drawer Nightstand (182-11738-Zoro)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Vinyl (493N72)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- INTERNATIONAL CONCEPTS Round Table with Butterfly Extension, 32 in W X 60 in L X 30 in H, Wood, Espresso (K581-T32X-30S)
- INTERNATIONAL CONCEPTS Rectangle Small Dropleaf Table, Unfinished, 36 in W X 22 in L X 29 in H, Wood, Unfinished (T-2236D)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 36 in L X 29.9 in H, Wood, Black (K46-36RT-27B)
- INTERNATIONAL CONCEPTS Round Dining Table, 44 in W X 44 in L X 30 in H, Wood, Hickory/Stone (T41-144R-30)
- INTERNATIONAL CONCEPTS Round Dual Drop Leaf Table, 36 in W X 36 in L X 30 in H, Wood, Espresso (T581-36RP)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 42 in W X 42 in L X 29.5 in H, Wood, Cinnamon/Espresso (T58-42DP)
- LANCASTER TABLE & SEATING Lancaster Table & 24'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish (3492424CLN30)
- International Concepts Dining Room Tables & Sets