Round Dual Drop Leaf Table, 36 in W X 36 in L X 30 in H, Wood, Espresso
Mfr # T581-36RP
Zoro # G7876188
Key Features
- Shape Round
- Width 36 in
- Length 36 in
- Height 30 in
- Tabletop Material Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # T581-36RP
- Zoro # G7876188
- UPC # 727506704033
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 in |
Length | 36 in |
Height | 30 in |
Overall Length | 36 |
Overall Height | 36 |
Overall Width | 30 |
Details
Item | Dual Drop Leaf Table |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Espresso |
Color | Espresso |
Material | Hardwood |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •Table dimensions: 36"W x 36"D x 30"H
- •Made from solid hardwood
- •Butcher block surface
- •Size of dropleaf: 36''D X 6''W '
- •Size of center: 36''D X 24''W
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W X 30 L X 29 H (T30RD-B1917-BK-GRN)
- WESTCLOX BLK WALL CLOCK 9.75"" (32042BK)
- LOTUS BLINDS Living Accents Vinyl 1 in. Mini-Blinds 43 in. W X 72 in. H White Cordless (MAX4372WH)
- HIRSH Pedestal Desk, 30" D X 48" W X 29-1/2" H, Black/Walnut, Laminate (20092)
- INTERNATIONAL CONCEPTS 36 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B)
- INTERNATIONAL CONCEPTS Round Dining Table, 36 in W X 48 in L X 34.9 in H, Wood, Washed Gray Taupe (K09-36RXT-S102-2)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 36 in L X 35.9 in H, Wood, Antiqued Almond/Espresso (K12-36RT-27B-6B)
- INTERNATIONAL CONCEPTS Rectangle Top Table, 48 in W X 30 in L X 30 in H, Wood, Black (K46-3048-30S)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 48 in L X 30.1 in H, Wood, Black/Cherry (K57-36RXT-27B)
- INTERNATIONAL CONCEPTS Square Top Table, 36 in W X 36 in L X 36 in H, Wood, Black (K46-3636-36S)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Brown Finished Wood 71-Inch Oval Dining Table (180-11187-Zoro)
- International Concepts Dining Room Tables & Sets