Round Dual Drop Leaf Table, 36 in W X 36 in L X 30 in H, Wood, Espresso
Mfr # K581-36RP-C-10P
Zoro # G7876300
Key Features
- Shape Round
- Width 36 in
- Length 36 in
- Height 30 in
- Tabletop Material Wood
Product Information
- Brand International Concepts
- MFR # K581-36RP-C-10P
- Zoro # G7876300
- UPC # 727506543427
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 in |
Length | 36 in |
Height | 30 in |
Overall Height | 36 |
Overall Length | 36 |
Overall Width | 30 |
Details
Item | Dual Drop Leaf Table |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Espresso |
Color | Espresso |
Material | Hardwood |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Table dimensions: 36"W x 36"D x 30"H
- •Chair dimensions: 17.32"W x 21.85"D x 38.19"H
- •3 piece set, consisting of 1 table and 1 pair of chairs
- •Seat height: 17.7"
- •Made from solid hardwood
- •Size of dropleaf: 36''D X 6''W '
- •Size of center: 36''D X 24''W
- •Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair and Table Stacking Cart, 800 lb. (935US)
- FLASH FURNITURE Hard Floor Chair Mat w/Lip, 36"x48", Clr (MAT-131858-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- INTERNATIONAL CONCEPTS Square Top Table, 30 in W X 30 in L X 30 in H, Wood, Unfinished (K-3030-30S)
- INTERNATIONAL CONCEPTS Rectangle Small Dropleaf Table, Unfinished, 36 in W X 22 in L X 29 in H, Wood, Unfinished (T-2236D)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 36 in L X 35.9 in H, Wood, Antiqued Almond/Espresso (K12-36RT-27B-6B)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 42 in W X 42 in L X 29.5 in H, Wood, Cinnamon/Espresso (T58-42DP)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 48 in L X 29.3 in H, Wood, Black/Cherry (K57-36RXT)
- INTERNATIONAL CONCEPTS Rectangle Top Table, 48 in W X 30 in L X 30 in H, Wood, Black (K46-3048-30S)
- BAXTON STUDIO Augustine Grey Upholstered and Walnut Wood 7-Piece Dining Set (165-10548-10520)
- International Concepts Dining Room Tables & Sets