Round Dining Table, 36 in W X 48 in L X 29.8 in H, Wood, Washed Gray Taupe
Mfr # K09-36RXT-11B-C61-4
Zoro # G7876328
Key Features
- Shape Round
- Width 36 in
- Length 48 in
- Height 29.8 in
- Tabletop Material Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K09-36RXT-11B-C61-4
- Zoro # G7876328
- UPC # 727506686292
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 in |
Length | 48 in |
Height | 29.8 in |
Overall Width | 29.8 |
Overall Length | 36 |
Overall Height | 48 |
Details
Item | Dining Table |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Washed Gray Taupe |
Weight | 158.5 |
Material | Parawood |
Color | Washed Gray Taupe |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Made from solid wood with a butcher block surface
- •Dimensions: 36"W x 36"D x 29.8"H
- •With leaf, table expands from 36"W to 48"W
- •Pedestal base with four feet for maximum support
- •Chair dimensions: 18.9"W x 20.7"D x 36"H
- •Seat dimensions: 18"H x 18.3"W x 15.6"D
- •Box seat construction
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 36" W, Alabaster, Vinyl (493P15)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- ALLEN CO EZ Mount Skull Hanger, Fixed, Brown (7228)
- PROCTOR-SILEX TABLE TOP BURNER SINGLE (34105)
- INTERNATIONAL CONCEPTS 42 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B-2)
- INTERNATIONAL CONCEPTS Round Dining Table, 36 in W X 48 in L X 29 in H, Wood, Washed Gray Taupe (K09-36RXT-C613-2)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 42 in W X 42 in L X 36.3 in H, Wood, Black (K46-42DPT-27B-6B)
- INTERNATIONAL CONCEPTS Square Top Table, 36 in W X 36 in L X 30 in H, Wood, Black (K46-3636-30S)
- INTERNATIONAL CONCEPTS Rectangle Top Table, 30 in W X 48 in L X 29.5 in H, Wood, Natural (T01-3048T)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 36 in L X 41.9 in H, Wood, Washed Gray Taupe (K09-36RT-27B-6B-2)
- ATLAS COMMERCIAL PRODUCTS Walnut Portable Folding Bar (FB26WN)
- International Concepts Dining Room Tables & Sets